Free Shipping : For every order of $350 or more with the promo code : FREESHIP

EXHAUST ASSEMBLY PASTE 140 ML

890.100045 - UNSPSC 47131817
EXHAUST ASSEMBLY PASTE 140 ML EXHAUST ASSEMBLY PASTE 140 ML
EXHAUST ASSEMBLY PASTE 140 ML

Delivery

In stock delivery from our warehouses.
0 Review(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

8 pieces in stock at Vaughan, ON as of 10:11 PM. Directions. Call: (289) 474-5447

2 pieces in stock at Mississauga, ON as of 10:11 PM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Contents 140 ml
Temperature Resistance Up to approx. 700 °C (1292 °F)
EAN 4050641078490

Features

Soft paste for fast, easy and totally gas tight sealing of flanges and sleeve fittings in the exhaust system
No welding necessary
The paste becomes metal hard with exhaust heat
Seals permanently
Shock and vibration resistant
No corrosion in joints, therefore easy disassembly
No welding required! This accommodates a safe, quick, exhaust system installation

Notices

Never use silicone to seal the head exhaust manifold since it can't withstand the extreme heat that is generated there

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.